text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Square nut DIN 557 Steel Plain 5 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 250
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 5.27
Commodity code

Dimensions

d-D M8
m (h15) 6.5
P 1.25
s 13

Standards

NF E25-404
DIN 557

Article numbers

Article number 11120.080.001
EAN 8715492569950
UBB 950355078706
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.