text.skipToContent text.skipToNavigation

Square nut DIN 557 Steel Plain 5 M5


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 250
Full Box only

Specifications

Diameter M5
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1.2
Commodity code

Dimensions

d-D M5
m (h15) 4
P 0.8
s 8

Standards

DIN 557
NF E25-404

Article numbers

Article number 11120.050.001
EAN 8715492569936
UBB 950355078540
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.