text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Square nut DIN 557 Steel Plain 5 M4 (≠DIN)


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.83
Commodity code

Dimensions

d-D M4
m (h15) 3.2
P 0.7
s 7

Standards

NF E25-404
DIN 557

Article numbers

Article number 11120.040.001
EAN 8715492569929
UBB 950355078474
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.