text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut H=1xD DIN ≈934 Steel Plain |6| M24


The Hexagon Nut, conforming to DIN 934 standards, is crafted from high-quality steel, ensuring robust performance in various industrial applications. This nut features a plain surface treatment, which is typical for standard steel components, providing adequate resistance to wear under normal conditions. Designed with a hexagonal shape, it allows for easy installation and removal using standard tools, making it suitable for use in assembly and maintenance tasks across multiple sectors. The product is classified under resistance class |6|, indicating its suitability for applications requiring moderate strength and durability. It is equipped with a right-hand thread, adhering to metric thread specifications, which is a common standard in engineering and manufacturing practices. This ensures compatibility with a wide range of bolts and screws, facilitating seamless integration into existing systems. The Hexagon Nut is ideal for use in environments where mechanical fastening is essential, such as in the automotive, construction, and machinery sectors. Its compliance with relevant standards, including NEN 1560 and NF E25-401, further assures users of its quality and reliability. This product is designed to perform effectively under standard usage conditions, providing a dependable solution for fastening needs in various industrial applications.

Article number
Diameter
Show all diameters
Brand Fabory
Class |6|
Driving features Hexagon
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M24
Brand Fabory
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 110
Commodity code

Dimensions

d-D M24
m 24
P 3
s 36

Description

The Hexagon Nut, conforming to DIN 934 standards, is crafted from high-quality steel, ensuring robust performance in various industrial applications. This nut features a plain surface treatment, which is typical for standard steel components, providing adequate resistance to wear under normal conditions. Designed with a hexagonal shape, it allows for easy installation and removal using standard tools, making it suitable for use in assembly and maintenance tasks across multiple sectors. The product is classified under resistance class |6|, indicating its suitability for applications requiring moderate strength and durability. It is equipped with a right-hand thread, adhering to metric thread specifications, which is a common standard in engineering and manufacturing practices. This ensures compatibility with a wide range of bolts and screws, facilitating seamless integration into existing systems. The Hexagon Nut is ideal for use in environments where mechanical fastening is essential, such as in the automotive, construction, and machinery sectors. Its compliance with relevant standards, including NEN 1560 and NF E25-401, further assures users of its quality and reliability. This product is designed to perform effectively under standard usage conditions, providing a dependable solution for fastening needs in various industrial applications.

Standards

NEN ≈1560
NF ≈E25-401
DIN ≈934

Article numbers

Article number 11080.240.001
EAN 8715492569752
UBB 950355076155
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.