text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon thin nut MF left hand thread DIN 439-2 Steel Zinc plated 04 M16X1.00 (≠DIN) (LH)


The Hexagon thin nut MF DIN 439 2 is a precision-engineered component designed for use in various industrial applications. Manufactured from high-quality steel, this nut features a zinc plating that enhances its corrosion resistance, making it suitable for environments where exposure to moisture and other corrosive elements is a concern. The product adheres to several recognised standards, including ASME B18.2.4.5M, DIN 439-2, ISO 8675, NEN 2334-B, and NF E25-453, ensuring compliance with industry specifications for reliability and performance. This nut is characterised by its left-hand thread configuration, which is essential for applications requiring reverse rotation. The metric fine thread design allows for precise adjustments and secure fastening, making it an ideal choice for engineers and maintenance professionals seeking dependable fastening solutions. The hexagonal shape facilitates easy installation and removal using standard tools, ensuring efficiency in assembly processes. With a resistance class of 040, this nut is engineered to withstand specific load and stress conditions, making it suitable for a range of applications across various sectors, including automotive, construction, and machinery assembly. Its robust construction and surface treatment ensure longevity and performance under demanding conditions, providing confidence in its use for critical fastening tasks.

Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 19
Info left hand thread
Commodity code

Dimensions

d-D M16
m 8
P 1
s 24

Description

The Hexagon thin nut MF DIN 439 2 is a precision-engineered component designed for use in various industrial applications. Manufactured from high-quality steel, this nut features a zinc plating that enhances its corrosion resistance, making it suitable for environments where exposure to moisture and other corrosive elements is a concern. The product adheres to several recognised standards, including ASME B18.2.4.5M, DIN 439-2, ISO 8675, NEN 2334-B, and NF E25-453, ensuring compliance with industry specifications for reliability and performance. This nut is characterised by its left-hand thread configuration, which is essential for applications requiring reverse rotation. The metric fine thread design allows for precise adjustments and secure fastening, making it an ideal choice for engineers and maintenance professionals seeking dependable fastening solutions. The hexagonal shape facilitates easy installation and removal using standard tools, ensuring efficiency in assembly processes. With a resistance class of 040, this nut is engineered to withstand specific load and stress conditions, making it suitable for a range of applications across various sectors, including automotive, construction, and machinery assembly. Its robust construction and surface treatment ensure longevity and performance under demanding conditions, providing confidence in its use for critical fastening tasks.

Standards

NF E25-453
ASME B18.2.4.5M
NEN 2334-B
DIN 439-2
ISO 8675

Article numbers

Article number 11075.160.100
EAN 8715492569530
UBB 951355080262
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.