text.skipToContent text.skipToNavigation

Hexagon thin nut MF ISO 8675 Steel Plain 05 M14X1.50


The Hexagon Thin Nut MF ISO 8675 is a precision-engineered fastener designed for industrial applications, constructed from high-quality steel to ensure durability and reliability. Adhering to the ISO 8675 standard, this nut features a metric fine thread and is classified under resistance class 5, making it suitable for a variety of demanding environments. The right-hand thread direction facilitates straightforward installation and compatibility with standard bolts. The plain surface treatment of the nut provides a basic level of corrosion resistance, suitable for applications where exposure to moisture and chemicals is minimal. However, it is advisable to assess the specific environmental conditions to determine if additional protective coatings or treatments are necessary for prolonged use. This product is ideal for use in sectors such as automotive, construction, and machinery, where secure fastening is critical. The hexagonal design allows for effective torque application, ensuring that the nut can be tightened securely without the risk of stripping or damage. Its robust construction makes it a reliable choice for engineers and maintenance professionals seeking dependable fastening solutions. Overall, the Hexagon Thin Nut MF ISO 8675 combines essential material properties and compliance with industry standards, making it a practical choice for various applications requiring precision and strength in fastening components.

Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
Class 5
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 15.9
Commodity code

Dimensions

d-D M14
m (max.) 7
P 1.5
s 21

Description

The Hexagon Thin Nut MF ISO 8675 is a precision-engineered fastener designed for industrial applications, constructed from high-quality steel to ensure durability and reliability. Adhering to the ISO 8675 standard, this nut features a metric fine thread and is classified under resistance class 5, making it suitable for a variety of demanding environments. The right-hand thread direction facilitates straightforward installation and compatibility with standard bolts. The plain surface treatment of the nut provides a basic level of corrosion resistance, suitable for applications where exposure to moisture and chemicals is minimal. However, it is advisable to assess the specific environmental conditions to determine if additional protective coatings or treatments are necessary for prolonged use. This product is ideal for use in sectors such as automotive, construction, and machinery, where secure fastening is critical. The hexagonal design allows for effective torque application, ensuring that the nut can be tightened securely without the risk of stripping or damage. Its robust construction makes it a reliable choice for engineers and maintenance professionals seeking dependable fastening solutions. Overall, the Hexagon Thin Nut MF ISO 8675 combines essential material properties and compliance with industry standards, making it a practical choice for various applications requiring precision and strength in fastening components.

Standards

ISO 8675

Article numbers

Article number 11073.140.150
EAN 8717077308787
UBB 500650943151
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.