text.skipToContent text.skipToNavigation

Hexagon thin nut MF ISO 8675 Steel Plain 04 M12X1.25


The Hexagon Thin Nut MF ISO 8675 is a precision-engineered component designed for use in various industrial applications. Manufactured from high-quality steel, this nut adheres to the ISO 8675 standard, ensuring compatibility and reliability in assembly processes. The product features a plain surface treatment, which provides a basic level of corrosion resistance suitable for environments where exposure to moisture or chemicals is minimal. This nut is classified under resistance class 040, indicating its suitability for moderate load applications. It is designed with a hexagonal shape, allowing for easy installation and removal using standard hexagonal tools. The thread direction is right-handed, and it is compatible with metric fine threads, making it versatile for a range of fastening requirements. Engineers and maintenance professionals will appreciate the precision of this component, which is essential for maintaining the integrity of mechanical assemblies. The Hexagon Thin Nut MF ISO 8675 is ideal for use in sectors such as automotive, construction, and machinery, where reliable fastening solutions are critical. Its adherence to established standards and specifications ensures that it meets the rigorous demands of industrial applications, providing peace of mind for users seeking dependable hardware solutions.

Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 7.58
Commodity code

Dimensions

d-D M12
m (max.) 6
P 1.25
s 18

Description

The Hexagon Thin Nut MF ISO 8675 is a precision-engineered component designed for use in various industrial applications. Manufactured from high-quality steel, this nut adheres to the ISO 8675 standard, ensuring compatibility and reliability in assembly processes. The product features a plain surface treatment, which provides a basic level of corrosion resistance suitable for environments where exposure to moisture or chemicals is minimal. This nut is classified under resistance class 040, indicating its suitability for moderate load applications. It is designed with a hexagonal shape, allowing for easy installation and removal using standard hexagonal tools. The thread direction is right-handed, and it is compatible with metric fine threads, making it versatile for a range of fastening requirements. Engineers and maintenance professionals will appreciate the precision of this component, which is essential for maintaining the integrity of mechanical assemblies. The Hexagon Thin Nut MF ISO 8675 is ideal for use in sectors such as automotive, construction, and machinery, where reliable fastening solutions are critical. Its adherence to established standards and specifications ensures that it meets the rigorous demands of industrial applications, providing peace of mind for users seeking dependable hardware solutions.

Standards

ISO 8675

Article numbers

Article number 11071.120.125
EAN 8717077308503
UBB 500650940348
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.