text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 439-2 Steel Plain 04 M22X2.00


The Hexagon Thin Nut MF DIN 439 2 is a precision-engineered component crafted from high-quality steel, designed to meet the stringent requirements of various industrial applications. This nut features a hexagonal shape, facilitating easy installation and removal with standard tools. It is manufactured in accordance with several recognised standards, including ASME B18.2.4.5M, DIN 439-2, ISO 8675, NEN 2334-B, and NF E25-453, ensuring consistent quality and performance across all variations. The nut is classified under resistance class 040, indicating its suitability for moderate strength applications. The plain surface treatment of the nut provides a basic level of corrosion resistance, making it appropriate for use in environments where exposure to moisture and other corrosive elements is limited. The metric fine thread ensures a secure fit with compatible fasteners, enhancing the overall stability of the assembly. This component is ideal for a wide range of applications, including machinery assembly, automotive manufacturing, and general engineering tasks. Its robust construction and adherence to industry standards make it a reliable choice for engineers and maintenance professionals seeking dependable fastening solutions. The right-hand thread direction further simplifies compatibility with standard threaded components, ensuring ease of use in various settings.

Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M22
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 45
Commodity code

Dimensions

d-D M22
m 11
P 2
s 32

Description

The Hexagon Thin Nut MF DIN 439 2 is a precision-engineered component crafted from high-quality steel, designed to meet the stringent requirements of various industrial applications. This nut features a hexagonal shape, facilitating easy installation and removal with standard tools. It is manufactured in accordance with several recognised standards, including ASME B18.2.4.5M, DIN 439-2, ISO 8675, NEN 2334-B, and NF E25-453, ensuring consistent quality and performance across all variations. The nut is classified under resistance class 040, indicating its suitability for moderate strength applications. The plain surface treatment of the nut provides a basic level of corrosion resistance, making it appropriate for use in environments where exposure to moisture and other corrosive elements is limited. The metric fine thread ensures a secure fit with compatible fasteners, enhancing the overall stability of the assembly. This component is ideal for a wide range of applications, including machinery assembly, automotive manufacturing, and general engineering tasks. Its robust construction and adherence to industry standards make it a reliable choice for engineers and maintenance professionals seeking dependable fastening solutions. The right-hand thread direction further simplifies compatibility with standard threaded components, ensuring ease of use in various settings.

Standards

NEN 2334-B
NF E25-453
DIN 439-2
ASME B18.2.4.5M
ISO 8675

Article numbers

Article number 11070.220.200
EAN 8715492568861
UBB 950355344298
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.