text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439-2 Steel Plain 04 M2.5


The Hexagon Thin Nut DIN 439 2 is a precision-engineered fastening component designed for a variety of industrial applications. Manufactured from high-quality steel, these nuts are characterised by their plain surface treatment, which ensures compatibility in environments where minimal interference with other components is required. The nuts conform to established standards, including ASME B18.2.4.5M, DIN 439-2, ISO 4035, NEN 2334-B, and NF E25-405-1, ensuring reliable performance and interchangeability across different applications. With a resistance class of 040, these nuts are suitable for use in moderate load conditions, making them ideal for assembly in machinery, automotive, and construction applications. The right-hand thread direction facilitates standard installation practices, while the metric thread design aligns with international specifications for ease of integration into existing systems. These hexagon thin nuts are particularly advantageous in scenarios requiring a low-profile fastening solution, allowing for efficient use of space without compromising strength. Their robust material properties provide adequate resistance to wear and tear, making them a reliable choice for maintenance professionals and engineers seeking durable fastening solutions. The versatility of the Hexagon Thin Nut DIN 439 2 makes it a valuable addition to any industrial hardware inventory, catering to a wide range of engineering and maintenance needs.

Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M2.5
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.13
Commodity code

Dimensions

d-D M2.5
m 1.6
P 0.45
s 5

Description

The Hexagon Thin Nut DIN 439 2 is a precision-engineered fastening component designed for a variety of industrial applications. Manufactured from high-quality steel, these nuts are characterised by their plain surface treatment, which ensures compatibility in environments where minimal interference with other components is required. The nuts conform to established standards, including ASME B18.2.4.5M, DIN 439-2, ISO 4035, NEN 2334-B, and NF E25-405-1, ensuring reliable performance and interchangeability across different applications. With a resistance class of 040, these nuts are suitable for use in moderate load conditions, making them ideal for assembly in machinery, automotive, and construction applications. The right-hand thread direction facilitates standard installation practices, while the metric thread design aligns with international specifications for ease of integration into existing systems. These hexagon thin nuts are particularly advantageous in scenarios requiring a low-profile fastening solution, allowing for efficient use of space without compromising strength. Their robust material properties provide adequate resistance to wear and tear, making them a reliable choice for maintenance professionals and engineers seeking durable fastening solutions. The versatility of the Hexagon Thin Nut DIN 439 2 makes it a valuable addition to any industrial hardware inventory, catering to a wide range of engineering and maintenance needs.

Standards

ISO 4035
NF E25-405-1
ASME B18.2.4.5M
NEN 2334-B
DIN 439-2

Article numbers

Article number 11060.025.001
EAN 8717077067080
UBB 500645164582
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.