text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Nickel plated |8| M3


The Hexagon Nut DIN 934 is a robust fastening solution designed for a variety of industrial applications. Manufactured from high-quality steel, these nuts are nickel plated to enhance their corrosion resistance, making them suitable for use in environments where exposure to moisture and chemicals may occur. The nickel plating not only provides a protective layer but also contributes to the aesthetic appeal of the fastener. These hexagon nuts conform to several industry standards, including DIN 934, NEN 1560, and NF E25-401, ensuring compatibility and reliability in various engineering applications. They feature a right-hand thread direction and are designed with a metric thread, making them versatile for use with standard metric bolts and screws. The resistance class of these nuts is classified as |8|, indicating their strength and durability under load. This classification is crucial for engineers and maintenance professionals who require fasteners that can withstand significant mechanical stress in demanding environments. The hexagonal shape allows for easy tightening and loosening using standard tools, facilitating efficient assembly and disassembly in maintenance operations. These hexagon nuts are ideal for use in sectors such as automotive, construction, and machinery, where secure fastening is critical. Their reliable performance and adherence to established standards make them a preferred choice for professionals seeking dependable fastening solutions in their projects.

Article number
Diameter
Show all diameters
Brand Fabory
Class |6|
Driving features Hexagon
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M3
Brand Fabory
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 0.32
Commodity code

Dimensions

d-D M3
m 2.4
P 0.5
s 5.5

Description

The Hexagon Nut DIN 934 is a robust fastening solution designed for a variety of industrial applications. Manufactured from high-quality steel, these nuts are nickel plated to enhance their corrosion resistance, making them suitable for use in environments where exposure to moisture and chemicals may occur. The nickel plating not only provides a protective layer but also contributes to the aesthetic appeal of the fastener. These hexagon nuts conform to several industry standards, including DIN 934, NEN 1560, and NF E25-401, ensuring compatibility and reliability in various engineering applications. They feature a right-hand thread direction and are designed with a metric thread, making them versatile for use with standard metric bolts and screws. The resistance class of these nuts is classified as |8|, indicating their strength and durability under load. This classification is crucial for engineers and maintenance professionals who require fasteners that can withstand significant mechanical stress in demanding environments. The hexagonal shape allows for easy tightening and loosening using standard tools, facilitating efficient assembly and disassembly in maintenance operations. These hexagon nuts are ideal for use in sectors such as automotive, construction, and machinery, where secure fastening is critical. Their reliable performance and adherence to established standards make them a preferred choice for professionals seeking dependable fastening solutions in their projects.

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 11008.030.001
EAN 8717077215467
UBB 500648180379
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.