text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

ISO 4017 Fully Threaded Metric Hexagon Head Bolt, Steel (AD-W7), Plain, Class 5.6 M12X45


Fully Threaded Hexagon Head Bolts / Screws, made from high-quality steel (AD-W7). These class 5.6 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. Specifically designed for pressure vessels, steam appliances, and flange connections in temperatures ranging from -10 °C to +300 °C, they meet rigorous standards including AD2000-W7, TRD106, DIN 267-13, and VdTÜV-Merkblatt 1253/4. Manufacturers in VdTÜV-Merkblatt 1253/4 can replace EN 10204 3.1 with a marked property class, recognized by Lloyd's Register Energy. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1558, and NF E25-114.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 5.6
Driving features Hexagon
Packed per 100
Full Box only

Specifications

Diameter M12
Length 45 mm
Brand Fabory
Class 5.6
Driving features Hexagon
Extra info for pressure vessels
Head shape Hexagon head
Material Steel (AD-W7)
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 48.5
Info Specific features of fasteners for pressure vessels:
  • Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from -10 °C up to +300 °C.
  • Meets the requirements of AD2000-W7, TRD106 and DIN 267-13.
  • Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.for pressure vessels
Commodity code

Dimensions

d-D M12
k 7.5
L (mm) 45
P 1.75
s 18

Description

Fully Threaded Hexagon Head Bolts / Screws, made from high-quality steel (AD-W7). These class 5.6 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. Specifically designed for pressure vessels, steam appliances, and flange connections in temperatures ranging from -10 °C to +300 °C, they meet rigorous standards including AD2000-W7, TRD106, DIN 267-13, and VdTÜV-Merkblatt 1253/4. Manufacturers in VdTÜV-Merkblatt 1253/4 can replace EN 10204 3.1 with a marked property class, recognized by Lloyd's Register Energy. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1558, and NF E25-114.

Standards

DIN 933
ASME B18.2.3.1M
NEN 1568
ISO 4017
NF E25-114

Article numbers

Article number 08760.120.046
EAN 8715492564429
UBB 955351033035
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.