text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 603/555 Coach Bolt with Hexagon Nut, Hot Dip Galvanised, 4.6 M8X80


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability and corrosion resistance, this Class 4.6 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications. Please note that for these galvanised bolts, suitable nuts with a thread tolerance class 6AZ (oversized) are recommended, providing a secure and dependable fastening solution for your projects.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.6
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M8
Length 80 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 37
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
      • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
      • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 80
m 6.5
P 1.25
fn (max.) 5.6
s 13
Vn (max.) 8.58

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability and corrosion resistance, this Class 4.6 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications. Please note that for these galvanised bolts, suitable nuts with a thread tolerance class 6AZ (oversized) are recommended, providing a secure and dependable fastening solution for your projects.

Standards

NEN ≈303/697
NF ≈E27-351/E25-402
DIN 603/555
ISO ≈8677/4034
BS ≈4933/3692

Article numbers

Article number 08420.080.080
EAN 8715492560957
UBB 951351381888
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.