text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 603/555 Coach Bolt with Hexagon Nut, Hot Dip Galvanised, 4.6 M8X60


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability and corrosion resistance, this Class 4.6 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications. Please note that for these galvanised bolts, suitable nuts with a thread tolerance class 6AZ (oversized) are recommended, providing a secure and dependable fastening solution for your projects.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.6
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 60 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 27.8
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
      • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
      • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L>200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 60
m 6.5
P 1.25
fn (max.) 5.6
s 13
Vn (max.) 8.58

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability and corrosion resistance, this Class 4.6 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications. Please note that for these galvanised bolts, suitable nuts with a thread tolerance class 6AZ (oversized) are recommended, providing a secure and dependable fastening solution for your projects.

Standards

ISO ≈8677/4034
NEN ≈303/697
DIN 603/555
BS ≈4933/3692
NF ≈E27-351/E25-402

Article numbers

Article number 08420.080.060
EAN 8715492560933
UBB 951351381474
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.