text.skipToContent text.skipToNavigation

DIN 603/555 Coach Bolt with Hexagon Nut, Hot Dip Galvanised, 4.6 M8X50


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability and corrosion resistance, this Class 4.6 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications. Please note that for these galvanised bolts, suitable nuts with a thread tolerance class 6AZ (oversized) are recommended, providing a secure and dependable fastening solution for your projects.

Objednací číslo
Diameter
Length
Brand Fabory
Class 4.6
Material Steel
Baleno po 200
Pouze celé balení

Specifikace

Diameter M8
Length 50 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 25
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
      • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
      • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).
Commodity code

Rozměry

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 50
m 6.5
P 1.25
fn (max.) 5.6
s 13
Vn (max.) 8.58

Popis

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability and corrosion resistance, this Class 4.6 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications. Please note that for these galvanised bolts, suitable nuts with a thread tolerance class 6AZ (oversized) are recommended, providing a secure and dependable fastening solution for your projects.

Normy

NEN ≈303/697
BS ≈4933/3692
NF ≈E27-351/E25-402
DIN 603/555
ISO ≈8677/4034

Čísla materiálu

Objednací číslo 08420.080.050
EAN 8715492560926
UBB 951351381219
UNSPSC 31161612

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.