text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Plough Bolt with Flat Countersunk Head and Wing Neck with Hexagon Nut, Zinc Plated, Class 4.6 M6X50

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.6
Head shape Countersunk head

Specifications

Diameter M6
Length 50 mm
Brand Fabory
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Commodity code

Dimensions

d-D M6
dk 11.5
g 1
k 8
L (mm) 50
m 5
P 1
s 10

Description

Flat Countersunk Wing Neck Bolt Plough (Plow Bolt) supplied with Hexagon Nut. Made from robust steel material with a flat countersunk low profile head. These Class 4.6 bolts feature a right-thread direction and metric thread. With a zinc plated surface treatment.

Article numbers

Article number 08260.060.050
EAN 8715492556660
UBB 950351614132
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.