text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 603/555 Coach Bolt with Hexagon Nut, Zinc Plated, 4.6 M8X30


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.6
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 30 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 21.9
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L>200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 30
m 6.5
P 1.25
fn (max.) 5.6
s 13
Vn (max.) 8.58

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

NF ≈E27-351/E25-402
BS ≈4933/3692
ISO ≈8677/4034
NEN ≈303/697
DIN 603/555

Article numbers

Article number 08250.080.030
EAN 8715492555212
UBB 950351602749
UNSPSC 31161612
NATO Stock Number 5306-17-003-0936

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.