text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 603/555 Coach Bolt with Hexagon Nut, Zinc Plated, 4.6 M6X30


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.6
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M6
Length 30 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 11.21
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
Commodity code

Dimensions

b (min.): 125mmL≤200mm 24
b (min.): L≤125mm 18
d-D M6
dk (max.) 16.55
k (max.) 3.88
L (mm) 30
m 5
P 1
fn (max.) 4.6
s 10
Vn (max.) 6.48

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

NEN ≈303/697
NF ≈E27-351/E25-402
DIN 603/555
ISO ≈8677/4034
BS ≈4933/3692

Article numbers

Article number 08250.060.030
EAN 8715492554871
UBB 950351600925
UNSPSC 31161612
NATO Stock Number 5306-17-003-0921

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.