text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 605/555 Plough Bolt with Flat Countersunk Head and Square Neck with Hexagon Nut, Zinc Plated, Class 4.6 M6X50


Flat Countersunk Square Neck Bolt Plough (Plow Bolt) with Long Square and supplied with Hexagon Nut. Made from robust steel material with a flat countersunk low profile head. These Class 4.6 bolts feature a right-thread direction and metric thread. With a zinc plated surface treatment and compliant with DIN 605/555 standards.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.6
Head shape Countersunk head
Packed per 200
Full Box only

Specifications

Diameter M6
Length 50 mm
Brand Fabory
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 12.88
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Commodity code

Dimensions

b (min.) 18
d-D M6
dk (max.) 16.55
L (mm) 50
m 5
P 1
fn (max.) 7.45
s 10
v (max.) 6.48

Description

Flat Countersunk Square Neck Bolt Plough (Plow Bolt) with Long Square and supplied with Hexagon Nut. Made from robust steel material with a flat countersunk low profile head. These Class 4.6 bolts feature a right-thread direction and metric thread. With a zinc plated surface treatment and compliant with DIN 605/555 standards.

Standards

DIN 605/555

Article numbers

Article number 08206.060.050
EAN 8715492553386
UBB 951351343102
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.