text.skipToContent text.skipToNavigation

Hexagon nut DIN 555 Steel Zinc plated |4| M36


This hex nut is manufactured to the DIN 555 standard and features a strength class of 4. Made from steel, it comes with an electrolytically galvanized finish, making it well-suited for indoor use or applications with very light exposure. The nut features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M36
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 369
Commodity code

Dimensions

d-D M36
m 29
P 4
s 55

Description

This hex nut is manufactured to the DIN 555 standard and features a strength class of 4. Made from steel, it comes with an electrolytically galvanized finish, making it well-suited for indoor use or applications with very light exposure. The nut features a metric thread.

Standards

NEN 697
NF E25-402
DIN 555

Article numbers

Article number 08110.360.001
EAN 8715492550705
UBB 950355059656
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.