text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 555 Steel Plain |4| M42

Article number
Diameter
Show all diameters
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M42
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Commodity code

Dimensions

d-D M42
m 34
P 4.5
s 65

Standards

DIN 555
NF E25-402
NEN 697

Article numbers

Article number 08100.420.001
EAN 8715492550446
UBB 950355058096
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.