text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut DIN 555 Steel Plain |4| M39

Article number
Diameter
Show all diameters
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M39
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 472
Commodity code

Dimensions

d-D M39
m 31
P 4
s 60

Standards

DIN 555
NEN 697
NF E25-402

Article numbers

Article number 08100.390.001
EAN 8715492550439
UBB 950355057916
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.