text.skipToContent text.skipToNavigation

Hexagon nut DIN 555 Steel Plain |4| M12

Specifications

Diameter M12
Brand Fabory
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 15.9
Commodity code

Dimensions

d-D M12
m 10
P 1.75
s 19

Description

This hex nut is manufactured to DIN 555 standards and made from plain steel—that is, steel without any coating or surface treatment. The material is strong but offers little inherent protection against corrosion on its own. The nut is grade 4 and features metric threading.

Standards

NEN 697
DIN 555
NF E25-402

Article numbers

Article number 08100.120.001
EAN 8715492550330
UBB 950355056926
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.