text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Steel Zinc plated 45H M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 7.1
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 25
P 1.25
s 4
t (min.) 3

Standards

NEN 2341
ISO 4026
ASME B18.3.6M
DIN 913
NF E27-180
BS 4168-2

Article numbers

Article number 07860.080.025
EAN 8715492166494
UBB 952351942141
UNSPSC 31161518
Nato Stock Number 5305-12-152-2345

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.