text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cup point MF DIN ≈916 Steel Plain 45H M16X1,50X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M16
Length 20 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 20
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M16
dv 10
L (mm) 20
P 1.5
s 8
t (min.) 6.4

Standards

ISO ≈4029
NF ≈E27-183
ASME ≈B18.3.6M
NEN ≈2343
BS ≈4168-5
DIN ≈916

Article numbers

Article number 07852.160.020
EAN 8715492165749
UBB 952351799186
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.