text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cup point DIN 916 Steel Zinc plated 45H M12X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M12
Length 60 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 41.1
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M12
dv 8
L (mm) 60
P 1.75
s 6
t (min.) 4.8

Standards

ASME B18.3.6M
DIN 916
ISO 4029
NF E27-183
NEN 2343
BS 4168-5

Article numbers

Article number 07850.120.060
EAN 8715492165404
UBB 951351274968
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.