text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cup point DIN 916 Steel Zinc plated 45H M6X8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M6
Length 8 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 1.09
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M6
dv 3
L (mm) 8
P 1
s 3
t (min.) 2

Standards

BS 4168-5
DIN 916
ISO 4029
NF E27-183
NEN 2343
ASME B18.3.6M

Article numbers

Article number 07850.060.008
EAN 8715492165015
UBB 950351524380
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.