text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cup point DIN 916 Steel Plain 45H M4X4


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M4
Length 4 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.24
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M4
dv 2
L (mm) 4
P 0.7
s 2
t (min.) 1.5

Standards

NEN 2343
DIN 916
BS 4168-5
NF E27-183
ISO 4029
ASME B18.3.6M

Article numbers

Article number 07840.040.004
EAN 8715492162540
UBB 950351514308
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.