text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with dog point DIN 915 Steel Plain 45H M12X45


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M12
Length 45 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 25.4
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M12
dp (max.) 8.5
L (mm) 45
P 1.75
s 6
t (min.) 4.8
z long (min.) 6
z long if L ≥ 20
z short (min.) 3

Standards

ASME B18.3.6M
NF E27-182
ISO 4028
DIN 915
BS 4168-4
NEN 2344

Article numbers

Article number 07820.120.045
EAN 8715492161642
UBB 951351678986
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.