text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with dog point DIN 915 Steel Plain 45H M8X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 16 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 3.58
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 16
P 1.25
s 4
t (min.) 3
z long (min.) 4
z long if L ≥ 12
z short (min.) 2

Standards

NEN 2344
BS 4168-4
NF E27-182
DIN 915
ISO 4028
ASME B18.3.6M

Article numbers

Article number 07820.080.016
EAN 8715492161284
UBB 950351511171
UNSPSC 31161518
NATO Stock Number 5305-12-310-5968

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.