text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with dog point DIN 915 Steel Plain 45H M3X5


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M3
Length 5 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.18
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M3
dp (max.) 2
L (mm) 5
P 0.5
s 1.5
t (min.) 1.2
z long (min.) 1.5
z long if L ≥ 6
z short (min.) 0.75

Standards

NEN 2344
BS 4168-4
ASME B18.3.6M
ISO 4028
NF E27-182
DIN 915

Article numbers

Article number 07820.030.005
EAN 8715492160805
UBB 951351206085
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.