text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end MF DIN ≈913 Steel Plain 45H M8X1.00X10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 10 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 2.4
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 10
P 1
s 4
t (min.) 3

Standards

ISO ≈4026
NF ≈E27-180
DIN ≈913
ASME ≈B18.3.6M
BS ≈4168-2
NEN ≈2341

Article numbers

Article number 07812.080.010
EAN 8715492160485
UBB 953351834148
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.