text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Steel Plain 45H M20X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 10
Full Box only

Specifications

Diameter M20
Length 25 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 42.6
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M20
dp (max.) 15
L (mm) 25
P 2.5
s 10
t (min.) 8

Standards

ASME B18.3.6M
DIN 913
ISO 4026
BS 4168-2
NF E27-180
NEN 2341

Article numbers

Article number 07810.200.025
EAN 8715492160157
UBB 951351201037
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.