text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Steel Plain 45H M12X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M12
Length 60 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 40
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M12
dp (max.) 8.5
L (mm) 60
P 1.75
s 6
t (min.) 4.8

Standards

NEN 2341
ISO 4026
BS 4168-2
NF E27-180
DIN 913
ASME B18.3.6M

Article numbers

Article number 07810.120.060
EAN 8715492159649
UBB 951351196914
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.