text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Steel Plain 45H M2X6


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M2
Length 6 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.09
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2
dp (max.) 1
L (mm) 6
P 0.4
s 0.9
t (min.) 0.8

Standards

BS 4168-2
NF E27-180
DIN 913
ISO 4026
ASME B18.3.6M
NEN 2341

Article numbers

Article number 07810.020.006
EAN 8717077062092
UBB 500645122184
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.