text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cone point DIN 914 Steel Plain 45H M3X5


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M3
Length 5 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cone
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.19
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M3
L (mm) 5
P 0.5
s 1.5
t (min.) 1.2

Standards

BS 4168-3
ISO 4027
NEN 2342
ASME B18.3.6M
NF E27-181
DIN 914

Article numbers

Article number 07800.030.005
EAN 8715492156914
UBB 951351182302
UNSPSC 31161518
NATO Stock Number 5305-12-185-4744

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.