text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw plug with collar MF DIN 910 Steel Zinc plated M33X2.00


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 10
Full Box only

Specifications

Diameter M33
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 195
Commodity code

Dimensions

d-D M33
d2 (h14) 39
i 16
L ≈ 32
P 2
s 27

Standards

DIN 910

Article numbers

Article number 07681.330.200
EAN 8717077286689
UBB 500647985448
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.