text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw plug with collar MF DIN 910 Steel Plain M22X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 25
Full Box only

Specifications

Diameter M22
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 73.4
Commodity code

Dimensions

d-D M22
d2 (h14) 27
i 14
L ≈ 26
P 1.5
s 19

Standards

DIN 910

Article numbers

Article number 07680.220.150
EAN 8715492154941
UBB 950355054947
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.