text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket screw plug with collar MF DIN 908 Steel Plain M45X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 5
Full Box only

Specifications

Diameter M45
Brand Fabory
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 215
Commodity code

Dimensions

d-D M45
d2 (h14) 52
L ≈ 21
P 1.5
s (D12) 22

Standards

DIN 908

Article numbers

Article number 07640.450.150
EAN 8715492154354
UBB 950355369949
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.