text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon socket screw plug with collar MF DIN 908 Steel Plain M22X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 25
Full Box only

Specifications

Diameter M22
Brand Fabory
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 50.8
Commodity code

Dimensions

d-D M22
d2 (h14) 27
L ≈ 18
P 1.5
s (D12) 10

Standards

DIN 908

Article numbers

Article number 07640.220.150
EAN 8715492154248
UBB 950355050986
UNSPSC 31162103
NATO Stock Number 5365-12-134-6172

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.