text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Hexagon socket countersunk head screw BSW BS ≈2470 Steel Plain 010.9 1/2X25MM

Specifications

Diameter 1/2 Inch
Length 25 mm
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
    • Depending on availability also class 012.9 can be supplied.
    • Due to the unfavourable geometry of the head, these fasteners do have reduced loadability.
    • Depending on availability the dimensions may deviate.

Dimensions

A 23.8
H 6.4
J 0.3125
L (mm) 25
LT (min.) 38
Threads per inch 12

Standards

BS ≈2470

Article numbers

Article number 07600.127.025
EAN 8715492152619
UBB 950351494832
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.