text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 08.8 M12X100


Artikelnummer
Diameter
Toon alle diameters
Length
Toon alle lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Verpakt per 50
Alleen volledige verpakkingen

Specificaties

Diameter M12
Length 100 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 77.4
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Afmetingen

b (min.) 36
d-D M12
dk (max.) 24.81
Full thread if L ≤ 60
k (max.) 7.44
L (mm) 100
P 1.75
s 8
α 90

Normeringen

ISO 10642
DIN ≈7991

Artikelnummers

Artikelnummer 07470.120.100
EAN 8715494507448
UBB 500621751741
UNSPSC 31161518

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.