text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.8 M5X8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M5
Length 8 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 1.56
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 22
d-D M5
dk (max.) 10.07
Full thread if L ≤ 30
k (max.) 3.1
L (mm) 8
P 0.8
s 3
α 90

Standards

DIN ≈7991
ISO 10642

Article numbers

Article number 07470.050.008
EAN 8715492151223
UBB 950351487257
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.