text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw ISO ≈10642 Steel Zinc plated 08.8 M8X30


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 30 mm
Brand Fabory
Class 8.8
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 11.7
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
  • Sku’s with diameters M8 can have a T40 or T45 socket, depending on the supplier.
Commodity code

Dimensions

b (min.) 22
d-D M8
dk 16
k (max.) 4.4
L (mm) 30
P 1.25
Socket 40
α 90

Standards

ISO ≈10642
DIN ≈7991

Article numbers

Article number 07450.080.030
EAN 8715492150974
UBB 954351377328
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.