text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.9 M20X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M20
Length 40 mm
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 98.5
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All thread lengths are guide values only and may deviate.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 60
d-D M20
dk (max.) 36.75
Full thread if L ≤ 90
k (max.) 10.16
L (mm) 40
P 2.5
s 12
α 90

Standards

DIN ≈7991
ISO 10642

Article numbers

Article number 07400.200.040
EAN 8715492084323
UBB 950351483520
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.