text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexalobular socket button head screw ISO ≈7380-1 Steel Zinc plated 010.9 M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexalobular
Head shape Button head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class 10.9
Driving features Hexalobular
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 11.06
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
    • Depending the supplier, the torx bit size is T40 or T45
Commodity code

Dimensions

d-D M8
dk (max.) 14
k (max.) 4.4
L (mm) 25
P 1.25
Socket 40

Standards

BS ≈4168-6
NF ≈E25-126
ISO ≈7380-1
ASME ≈B18.3.4M

Article numbers

Article number 07290.080.025
EAN 8715492082244
UBB 954351375009
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.