text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon socket head cap screw fully threaded DIN ≈912 Steel Zinc plated 8.8 M10X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M10
Length 40 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 32
Commodity code

Dimensions

d-D M10
dk (max.) 16
k (max.) 10
L (mm) 40
P 1.5
s 8

Standards

DIN ≈912
NF ≈E25-125
ASME ≈B18.3.1M
ISO ≈4762
NEN ≈1241
BS ≈4168-1

Article numbers

Article number 07071.100.040
EAN 8717077058019
UBB 500645081331
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.