text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw fully threaded DIN ≈912 Steel Zinc plated 8.8 M8X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M8
Length 70 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 31
Commodity code

Dimensions

d-D M8
dk (max.) 13
k (max.) 8
L (mm) 70
P 1.25
s 6

Standards

BS ≈4168-1
DIN ≈912
ISO ≈4762
ASME ≈B18.3.1M
NF ≈E25-125
NEN ≈1241

Article numbers

Article number 07071.080.070
EAN 8715494042154
UBB 500500824080
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.