text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw fully threaded DIN ≈912 Steel Zinc plated 8.8 M6X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M6
Length 60 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 13.08
Commodity code

Dimensions

d-D M6
dk (max.) 10
k (max.) 6
L (mm) 60
P 1
s 5

Standards

BS ≈4168-1
NF ≈E25-125
NEN ≈1241
ASME ≈B18.3.1M
ISO ≈4762
DIN ≈912

Article numbers

Article number 07071.060.060
EAN 8715493883079
UBB 954351947419
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.