text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw fully threaded DIN ≈912 Steel Plain 8.8 M20X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M20
Length 80 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 258
Commodity code

Dimensions

d-D M20
dk (max.) 30
k (max.) 20
L (mm) 80
P 2.5
s 17

Standards

ASME ≈B18.3.1M
NEN ≈1241
ISO ≈4762
BS ≈4168-1
NF ≈E25-125
DIN ≈912

Article numbers

Article number 07070.200.080
EAN 8715492061423
UBB 954351946007
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.