text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 8.8 M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 14
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
Commodity code

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 25
P 1.25
s 6

Standards

ISO 4762
NEN 1241
ASME B18.3.1M
NF E25-125
BS 4168-1
DIN 912

Article numbers

Article number 07065.080.025
EAN 8715494329217
UBB 500577363608
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.